
Arabesque 9-Light 23" Wide Oil Rubbed Bronze Pendant Light (Discontinued)
- Mfr # 24156CGOI
- Zoro # G1895797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24156CGOI
Zoro #
G1895797
UPC #
783209169364
Country of Origin
China
Dimensions
Height
23
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Thickness
120
Inside Diameter
66
Overall Height
23
Overall Length
22
Maximum Height
66
Wire Length
128
Details
Style
European
Collection
Arabesque
For Use With
22.92
Dimmable
Yes
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
9
Maximum Wattage Per Bulb
40
Shade Finish
Cognac
Description
The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.