Zoro Homepage

Arabesque 9-Light 24" Wide Golden Silver Pendant Light

  • Mfr # 24155BCGS

  • Zoro # G1897127


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24155BCGS
Zoro #
G1897127
UPC #
783209086869
Country of Origin
China

Dimensions

Height
24
Length
Golden Silver
Width
Steel, Crystal
Size
Golden Silver
Inside Diameter
56
Thickness
120
Overall Height
24
Overall Length
12
Wire Length
180
Maximum Height
56
Cord Length
180 in
Maximum Hanging Length
56 in
Canopy Width
6 in
Canopy Height
0.75 in
Canopy Length
6 in

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.