This item is Discontinued.

Maxim Lighting Arabesque 9-Light 24" Wide Oil Rubbed Bronze Pendant Light 24155CGOI

Arabesque 9-Light 24" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 24155CGOI
  • Zoro # G1898588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24155CGOI
Zoro #
G1898588
UPC #
783209169357
Country of Origin
China

Dimensions

Height
24
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Overall Height
24
Overall Length
12
Inside Diameter
56
Thickness
120
Wire Length
118
Maximum Height
56

Details

Style
European
Dimmable
Yes
For Use With
17.2
Collection
Arabesque
Shade Finish
Cognac
ADA Compliant
No
Number of Bulbs
9
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.