Zoro Homepage
This item is Discontinued.
Maxim Lighting Arbor 2-Light 11" Wide Adobe Outdoor Wall Sconce 53504CLAE

Arbor 2-Light 11" Wide Adobe Outdoor Wall Sconce (Discontinued)

  • Mfr # 53504CLAE
  • Zoro # G1459688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53504CLAE
Zoro #
G1459688
UPC #
783209128453
Country of Origin
China

Dimensions

Width
Aluminum, Stainless Steel, Crystal
Height
11
Length
Adobe
Size
Adobe
Thickness
120
Overall Height
14
Overall Length
23.5
Backplate Height
14.5

Details

For Use With
14.3
Maximum Wattage Per Bulb
8.5
Bulb Type
PCB Integrated LED
Dimmable
No
Shade Material
Clear Glass
Number of Bulbs
2
Shade Finish
Clear
Collection
Arbor

Description

A sculpture of metal and Clear crystal leaves come to life while illuminated from above with a powerful LED light source. The cast aluminum frame painted in our popular Adobe finish compliments the theme and the polished back plate gives the sculpture a unique dimension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.