Zoro Homepage

Arc 1-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce

  • Mfr # 5000FTOI

  • Zoro # G1459347


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120 V
Width
6.5 in
Height
9 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000FTOI
Zoro #
G1459347
UPC #
783209500006
Country of Origin
China

Dimensions

Width
6.5 in
Height
9 in
Fixture Height
9 in
Fixture Width
6.5 in

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze
Glass Color
Frosted
Lamp Included
No
Lamp Watts
60 W
Lamp Type
E26 Medium
Housing Material
Stainless Steel
Lamp Quantity
1
Collection
Arc
Dimmable
Yes
Damp/Wet Rating
Wet
ADA Compliant
Yes

Description

Arc, a contemporary style collection from Maxim Lighting made out of stainless steel, features both indoor and outdoor wall sconces available in two finishes, Stainless Steel and Oil Rubbed Bronze. Arc is also available in an ENERGY STAR certified version in the Arc ES Collection, and CFL version in the Arc CF Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.