This item is Discontinued.

Maxim Lighting Arc 1-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce 65000FTOI

Arc 1-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 65000FTOI
  • Zoro # G1459749
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65000FTOI
Zoro #
G1459749
UPC #
783209221895
Country of Origin
China

Dimensions

Width
Stainless Steel
Height
6.5
Length
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
4
Overall Length
9

Details

For Use With
3
Shade Material
Glass
Shade Finish
Frosted
Bulb Type
E26 Medium LED
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Collection
Arc LED E26
Dimmable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.