Zoro Homepage

Arc 1-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce

  • Mfr # 5000FTSST

  • Zoro # G1460196


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120 V
Width
6.5 in
Height
9 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000FTSST
Zoro #
G1460196
UPC #
783209500013
Country of Origin
China

Dimensions

Width
6.5 in
Height
9 in
Fixture Height
9 in
Fixture Width
6.5 in

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Stainless Steel
Glass Color
Frosted
Housing Material
Stainless Steel
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Collection
Arc
Damp/Wet Rating
Wet
ADA Compliant
Yes

Description

Arc, a contemporary style collection from Maxim Lighting made out of stainless steel, features both indoor and outdoor wall sconces available in two finishes, Stainless Steel and Oil Rubbed Bronze. Arc is also available in an ENERGY STAR certified version in the Arc ES Collection, and CFL version in the Arc CF Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.