This item is Discontinued.

Maxim Lighting Arc 1-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce 65000FTSST

Arc 1-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (Discontinued)

  • Mfr # 65000FTSST
  • Zoro # G1458568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65000FTSST
Zoro #
G1458568
UPC #
783209221901
Country of Origin
China

Dimensions

Width
Stainless Steel
Height
6.5
Length
Stainless Steel
Size
Stainless Steel
Overall Height
4
Thickness
120
Overall Length
9

Details

For Use With
3
Number of Bulbs
1
Shade Material
Glass
Bulb Type
E26 Medium LED
Collection
Arc LED E26
Maximum Wattage Per Bulb
9
Shade Finish
Frosted
Dimmable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.