This item is Discontinued.

Maxim Lighting Arc 2-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce 65002FTOI

Arc 2-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 65002FTOI
  • Zoro # G1461849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65002FTOI
Zoro #
G1461849
UPC #
783209221918
Country of Origin
China

Dimensions

Width
Stainless Steel
Height
6.5
Length
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Overall Height
4
Overall Length
12
Thickness
120
Backplate Height
12

Details

For Use With
4.63
Number of Bulbs
2
Shade Material
Glass
Collection
Arc LED E26
Shade Finish
Frosted
Maximum Wattage Per Bulb
9
Bulb Type
E26 Medium LED
Dimmable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.