Shop MAXIM LIGHTING

Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce

  • Mfr # 5002FTSST

  • Zoro # G1457621


product price:  $144.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120 V
Width
Stainless Steel
Height
6.5
Length
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002FTSST
Zoro #
G1457621
UPC #
783209500211
Country of Origin
China

Dimensions

Width
Stainless Steel
Height
6.5
Length
Stainless Steel
Fixture Width
6.5 in
Fixture Height
12 in
Overall Length
12
Thickness
120
Overall Height
4
Size
Stainless Steel
Backplate Height
12

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Stainless Steel
Glass Color
Frosted
Lamp Included
No
Housing Material
Stainless Steel
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
2
For Use With
4.63
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Dimmable
Yes
Number of Bulbs
2
Collection
Arc
Bulb Type
E26 Medium Incandescent
Style
Modern
Shade Material
Glass
Damp/Wet Rating
Wet
ADA Compliant
Yes

Description

Arc, a contemporary style collection from Maxim Lighting made out of stainless steel, features both indoor and outdoor wall sconces available in two finishes, Stainless Steel and Oil Rubbed Bronze. Arc is also available in an ENERGY STAR certified version in the Arc ES Collection, and CFL version in the Arc CF Collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.