
Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (Discontinued)
- Mfr # 65002FTSST
- Zoro # G1457606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65002FTSST
Zoro #
G1457606
UPC #
783209221925
Country of Origin
China
Dimensions
Width
Stainless Steel
Height
6.5
Length
Stainless Steel
Size
Stainless Steel
Thickness
120
Overall Length
12
Overall Height
4
Backplate Height
12
Details
For Use With
4.63
Shade Finish
Frosted
Collection
Arc LED E26
Number of Bulbs
2
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Dimmable
Yes
Shade Material
Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.