Zoro Homepage

Artisan 1-Light 8" Wide Black Outdoor Pole/Post Mount

  • Mfr # 3171CLBK

  • Zoro # G1507988


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Lamp Included
No
Material of Construction
Stainless Steel
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3171CLBK
Zoro #
G1507988
UPC #
783209209244
Country of Origin
China

Dimensions

Height
17.25 in
Length
8 in
Width
8 in
Wire Length
8 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Black
Dimmable
Yes
Lamp Included
No
Material of Construction
Stainless Steel
Number of Lamps
1
Bulb Type
E26 Medium
Voltage
120 V
Bulb Technology
Incandescent
Collection
Artisan
Lamp Watts
60 W
Damp/Wet Rating
Wet
Adjustable
No

Description

This frame inside a frame design is the perfect update to this classically inspired outdoor lantern. Durable stainless steel construction is finished in Black and supports an inner frame of Clear panels of glass for a crisp and clean appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.