Zoro Homepage

Artisan 1-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 3174CLBK

  • Zoro # G1457999


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Features
9.5" Extension
Voltage
120 V
Width
8 in
Height
14 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3174CLBK
Zoro #
G1457999
UPC #
783209209213
Country of Origin
China

Dimensions

Width
8 in
Height
14 in
Fixture Width
4.75 in
Fixture Height
5.75 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
9.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Housing Material
Stainless Steel
Lamp Type
E26 Medium
Lamp Included
No
Lamp Watts
60 W
Lamp Quantity
1
Collection
Artisan
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down
Adjustable
No

Description

This frame inside a frame design is the perfect update to this classically inspired outdoor lantern. Durable stainless steel construction is finished in Black and supports an inner frame of Clear panels of glass for a crisp and clean appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.