Zoro Homepage

Artisan 1-Light 8" Wide Black Pendant Light

  • Mfr # 3179CLBK

  • Zoro # G1896418


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Height
8
Length
Black
Width
Stainless steel
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3179CLBK
Zoro #
G1896418
UPC #
783209209237
Country of Origin
China

Dimensions

Height
8
Length
Black
Width
Stainless steel
Size
Black
Overall Height
8
Thickness
120
Inside Diameter
98.5
Overall Length
13.75
Maximum Height
98.5
Wire Length
120
Chain Length
72
Cord Length
120 in
Maximum Hanging Length
98.5 in
Canopy Width
5.25 in
Canopy Height
1 in
Canopy Length
5.25 in

Description

This frame inside a frame design is the perfect update to this classically inspired outdoor lantern. Durable stainless steel construction is finished in Black and supports an inner frame of Clear panels of glass for a crisp and clean appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.