Zoro Homepage

Artisan 3-Light 12" Wide Black Outdoor Wall Sconce

  • Mfr # 3176CLBK

  • Zoro # G1460902


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Features
13.5" Extension
Voltage
120 V
Width
12 in
Height
20.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3176CLBK
Zoro #
G1460902
UPC #
783209222137
Country of Origin
China

Dimensions

Width
12 in
Height
20.75 in
Fixture Height
7.75 in
Fixture Width
6 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
13.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
180 W
Finish
Black
Housing Material
Steel
Lamp Type
E12 Candelabra
Lamp Watts
60 W
Lamp Included
No
Lamp Quantity
3
Collection
Artisan
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

This frame inside a frame design is the perfect update to this classically inspired outdoor lantern. Durable stainless steel construction is finished in Black and supports an inner frame of Clear panels of glass for a crisp and clean appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.