This item is Discontinued.

Maxim Lighting Asiana 1-Light 5.5" Wide Roasted Chestnut Pendant Light 91082WSRC

Asiana 1-Light 5.5" Wide Roasted Chestnut Pendant Light (Discontinued)

  • Mfr # 91082WSRC
  • Zoro # G1881891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91082WSRC
Zoro #
G1881891
UPC #
783209014749
Country of Origin
China

Dimensions

Height
5.5
Length
Roasted Chestnut
Width
Steel
Size
Roasted Chestnut
Thickness
120
Overall Length
14.75
Overall Height
5.5
Inside Diameter
55
Chain Length
36
Maximum Height
55
Wire Length
72
Minimum Height
14.75

Details

Housing Finish
Roasted Chestnut
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Asian
Collection Name
Asiana
Shade Material
Glass
For Use With
3.75
Collection
Asiana
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60

Description

Influenced by Far Eastern design, this series features square tube metal work finished in Roasted Chestnut. The soft square Wilshire glass blends well with the roving curves of the body design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.