This item is Discontinued.

Maxim Lighting Asiana 2-Light 17.5" Wide Roasted Chestnut Vanity Light 10992WSRC

Asiana 2-Light 17.5" Wide Roasted Chestnut Vanity Light (Discontinued)

  • Mfr # 10992WSRC
  • Zoro # G1898210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10992WSRC
Zoro #
G1898210
UPC #
783209013254
Country of Origin
China

Dimensions

Height
17.5
Length
Roasted Chestnut
Width
Steel
Overall Height
6.5
Size
Roasted Chestnut
Thickness
120
Overall Length
11.5
Backplate Height
4.75

Details

Style
Asian
Shade Material
Glass
Collection
Asiana
For Use With
5.84
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60

Description

Influenced by Far Eastern design, this series features square tube metal work finished in Roasted Chestnut. The soft square Wilshire glass blends well with the roving curves of the body design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.