Zoro Homepage
This item is Discontinued.
Maxim Lighting Asiana 3-Light 23.5" Wide Roasted Chestnut Vanity Light 10993WSRC

Asiana 3-Light 23.5" Wide Roasted Chestnut Vanity Light (Discontinued)

  • Mfr # 10993WSRC
  • Zoro # G1895480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10993WSRC
Zoro #
G1895480
UPC #
783209013261
Country of Origin
China

Dimensions

Height
23.5
Length
Roasted Chestnut
Width
Steel
Size
Roasted Chestnut
Overall Height
6.5
Thickness
120
Overall Length
11.5
Backplate Height
4.75

Details

Style
Asian
Shade Material
Glass
For Use With
7.72
Collection
Asiana
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Wilshire

Description

Influenced by Far Eastern design, this series features square tube metal work finished in Roasted Chestnut. The soft square Wilshire glass blends well with the roving curves of the body design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.