This item is Discontinued.

This item is Discontinued.
Asiana 6-Light 27" Wide Roasted Chestnut Chandelier (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10985WSRC
Zoro #
G1899078
UPC #
783209013223
Country of Origin
China
Dimensions
Size
Roasted Chestnut
Overall Height
27
Thickness
120
Width
Steel
Length
Roasted Chestnut
Overall Length
24
Height
27
Chain Length
36
Wire Length
180
Details
Dimmable
Yes
Style
Asian
For Use With
16.97
Collection
Asiana
Shade Finish
Wilshire
Shade Material
Glass
Number of Bulbs
6
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Influenced by Far Eastern design, this series features square tube metal work finished in Roasted Chestnut. The soft square Wilshire glass blends well with the roving curves of the body design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.