This item is Discontinued.

Maxim Lighting Aspen 1-Light 6" Wide Oil Rubbed Bronze Pendant Light 91044VAOI

Aspen 1-Light 6" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 91044VAOI
  • Zoro # G1894957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91044VAOI
Zoro #
G1894957
UPC #
783209013063
Country of Origin
China

Dimensions

Height
6
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
6
Thickness
120
Overall Height
6
Inside Diameter
66
Minimum Height
25
Maximum Height
66
Chain Length
36
Wire Length
72

Details

Style
Traditional
Shade Material
Glass
Dimmable
Yes
For Use With
5.62
Collection
Aspen
Shade Finish
Vintage Amber
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Warm and inviting, this collection features Vintage Amber glass and our Oil Rubbed finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.