This item is Discontinued.

Maxim Lighting Aspen 12-Light 38" Wide Oil Rubbed Bronze Chandelier 20614VAOI

Aspen 12-Light 38" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 20614VAOI
  • Zoro # G1892190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20614VAOI
Zoro #
G1892190
UPC #
783209006607
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
38
Thickness
120
Overall Length
37
Width
Steel, Glass
Height
38
Inside Diameter
111
Length
Oil Rubbed Bronze
Maximum Height
111
Chain Length
72
Wire Length
180

Details

Collection
Aspen
Dimmable
Yes
Style
Traditional
For Use With
55.12
Shade Finish
Vintage Amber
Shade Material
Glass
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
12
Bulb Type
E26 Medium Incandescent

Description

Warm and inviting, this collection features Vintage Amber glass and our Oil Rubbed finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.