This item is Discontinued.

Maxim Lighting Aspen 2-Light 13" Wide Oil Rubbed Bronze Flush Mount Light 20601VAOI

Aspen 2-Light 13" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)

  • Mfr # 20601VAOI
  • Zoro # G1897790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20601VAOI
Zoro #
G1897790
UPC #
783209006539
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Steel, Glass
Height
13
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
13
Overall Length
9

Details

Dimmable
Yes
For Use With
11.24
Shade Material
Glass
Shade Finish
Vintage Amber
Collection
Aspen
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
2
Style
Traditional
Bulb Type
E26 Medium Incandescent

Description

Warm and inviting, this collection features Vintage Amber glass and our Oil Rubbed finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.