This item is Discontinued.

Maxim Lighting Aspen 3-Light 24" Wide Oil Rubbed Bronze Pendant Light 20606VAOI

Aspen 3-Light 24" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 20606VAOI
  • Zoro # G1892349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20606VAOI
Zoro #
G1892349
UPC #
783209006553
Country of Origin
China

Dimensions

Height
24
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Inside Diameter
104.7
Overall Height
24
Overall Length
31
Maximum Height
104.7
Chain Length
36
Wire Length
120

Details

Style
Traditional
Shade Material
Glass
Dimmable
Yes
Collection
Aspen
For Use With
37.7
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Vintage Amber

Description

Warm and inviting, this collection features Vintage Amber glass and our Oil Rubbed finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.