This item is Discontinued.

Maxim Lighting Aspen 8-Light 35" Wide Oil Rubbed Bronze Chandelier 20610VAOI

Aspen 8-Light 35" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 20610VAOI
  • Zoro # G1896567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20610VAOI
Zoro #
G1896567
UPC #
783209006577
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Thickness
120
Length
Oil Rubbed Bronze
Inside Diameter
109.5
Overall Length
35.5
Overall Height
35
Height
35
Chain Length
36
Wire Length
120
Maximum Height
109.5

Details

Style
Traditional
For Use With
50.93
Collection
Aspen
Dimmable
Yes
Shade Finish
Vintage Amber
Number of Bulbs
8
Shade Material
Glass
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

Warm and inviting, this collection features Vintage Amber glass and our Oil Rubbed finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.