Zoro Homepage

Atom 2-Light 6" Wide Black / Polished Nickel Wall Sconce

  • Mfr # 24722WTBKPN

  • Zoro # G1883608


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
6
Width
Steel, Glass
Dimmable
Yes
Finish
Black / Polished Nickel
Size
Black / Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24722WTBKPN
Zoro #
G1883608
UPC #
783209130968
Country of Origin
China

Dimensions

Height
6
Width
Steel, Glass
Size
Black / Polished Nickel
Thickness
120
Overall Height
14.75
Length
Black / Polished Nickel
Overall Length
18.25

Details

Dimmable
Yes
Finish
Black / Polished Nickel
Item
Wall Sconce
Lamp Watts
40 W
Voltage
120 V
For Use With
3.53
Bulb Technology
Incandescent
Lamp Included
No
Description/Special Features
14.75" Extension
Shade Material
Opal Glass
Bulb Type
E12 Candelabra Incandescent
Collection
Atom
Shade Finish
White
ADA Compliant
No
Number of Bulbs
2
Maximum Wattage Per Bulb
40
Watts
80 W
Body Material
Steel, Glass
Location Rating
Dry

Description

A Mid-Century Modern industrial classic revived featuring softly bent arms finished in Black with Polished Nickel accents that terminate at round White opal glass balls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.