This item is Discontinued.

Maxim Lighting Atom 8-Light 28" Wide Black / Polished Nickel Pendant Light 24725WTBKPN

Atom 8-Light 28" Wide Black / Polished Nickel Pendant Light (Discontinued)

  • Mfr # 24725WTBKPN
  • Zoro # G1886310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24725WTBKPN
Zoro #
G1886310
UPC #
783209130944
Country of Origin
China

Dimensions

Height
28
Length
Black / Polished Nickel
Width
Steel, Glass
Size
Black / Polished Nickel
Thickness
120
Inside Diameter
61.5
Overall Length
22.75
Overall Height
28
Wire Length
120
Maximum Height
61.5

Details

Shade Material
Opal Glass
Collection
Atom
For Use With
15.87
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Shade Finish
White
Maximum Wattage Per Bulb
40
Number of Bulbs
8
ADA Compliant
No

Description

A Mid-Century Modern industrial classic revived featuring softly bent arms finished in Black with Polished Nickel accents that terminate at round White opal glass balls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.