Zoro Homepage

Aurora 1-Light 5.5" Wide Satin Nickel Wall Sconce

  • Mfr # 20098FTSN

  • Zoro # G1899717


product price: $58.00
/ea

Key Features

Height
10 in
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Frosted
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20098FTSN
Zoro #
G1899717
UPC #
783209054271
Country of Origin
China

Dimensions

Height
10 in
Width
5.5 in
Back Plate Width
4.76 in
Back Plate Height
6.5 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Glass Color
Frosted
Lamp Watts
60 W
Bulb Technology
Incandescent
Lamp Included
No
Voltage
120 V
Description/Special Features
7" Extension
Bulb Type
E26 Medium
Number of Bulbs
1
Collection
Aurora
Body Material
Steel, Glass
Location Rating
Damp

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.