Zoro Homepage

Aurora 1-Light 8" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 92090FTOI

  • Zoro # G1879161


product price: $70.00
/ea

Key Features

Height
8
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92090FTOI
Zoro #
G1879161
UPC #
783209058453
Country of Origin
China

Dimensions

Height
8
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
10.25
Thickness
120
Inside Diameter
51.5
Overall Height
8
Wire Length
72
Maximum Height
51.5
Cord Length
72 in
Maximum Hanging Length
51.5 in

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.