This item is Discontinued.

Maxim Lighting Aurora 15-Light 45" Wide Oil Rubbed Bronze Chandelier 20097FTOI

Aurora 15-Light 45" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 20097FTOI
  • Zoro # G1898396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20097FTOI
Zoro #
G1898396
UPC #
783209058408
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Height
45
Thickness
120
Overall Length
42
Length
Oil Rubbed Bronze
Overall Height
45
Wire Length
180
Chain Length
72

Details

Collection
Aurora
For Use With
44.78
Style
Modern
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
15
ADA Compliant
No

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.