This item is Discontinued.

Maxim Lighting Aurora 15-Light 45" Wide Satin Nickel Chandelier 20097FTSN

Aurora 15-Light 45" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 20097FTSN
  • Zoro # G1898868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20097FTSN
Zoro #
G1898868
UPC #
783209054264
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel, Glass
Thickness
120
Length
Satin Nickel
Height
45
Overall Height
45
Overall Length
42
Wire Length
180
Chain Length
72

Details

Style
Modern
Collection
Aurora
For Use With
44.78
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
ADA Compliant
No
Shade Finish
Frosted
Number of Bulbs
15

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.