
Shop MAXIM LIGHTING
See all product information
Aurora 3-Light 21.5" Wide Oil Rubbed Bronze Vanity Light
Mfr # 20100FTOI
Zoro # G1900408
product price:Â $138.00
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
21.5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20100FTOI
Zoro #
G1900408
UPC #
783209058439
Country of Origin
China
Dimensions
Height
7 in
Width
21.5 in
Back Plate Height
4.75 in
Back Plate Width
6.5 in
Details
Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Aurora
Dimmable
Yes
Lamp Watts
60 W
Features
8.5" Extension
Housing Material
Steel, Glass
Lamp Included
No
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
180 W
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.