Zoro Homepage

Aurora 3-Light 21.5" Wide Satin Nickel Vanity Light

  • Mfr # 20100FTSN

  • Zoro # G1900356


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
21.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100FTSN
Zoro #
G1900356
UPC #
783209054295
Country of Origin
China

Dimensions

Height
7 in
Width
21.5 in
Back Plate Width
6.5 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Aurora
Lamp Watts
60 W
Lamp Included
No
Features
8.5" Extension
Housing Material
Steel, Glass
Dimmable
Yes
Glass Color
Frosted
Watts
180 W
Damp/Wet Rating
Damp

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.