Aurora 4-Light 29.5" Wide Satin Nickel Vanity Light

  • Mfr # 20101FTSN

  • Zoro # G1900146


product price:  $188.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
29.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20101FTSN
Zoro #
G1900146
UPC #
783209054301
Country of Origin
China

Dimensions

Height
7 in
Width
29.5 in
Back Plate Height
4.76 in
Back Plate Width
6.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Aurora
Lamp Watts
60 W
Features
8.5" Extension
Housing Material
Steel, Glass
Dimmable
Yes
Lamp Included
No
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
240 W

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.