
Aurora 5-Light 26" Wide Satin Nickel Chandelier
Mfr # 20095FTSN
Zoro # G1895386
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Voltage
120 V
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20095FTSN
Zoro #
G1895386
UPC #
783209054240
Country of Origin
China
Dimensions
Height
23.5 in
Length
26 in
Width
26 in
Chain Length
36 in
Cord Length
120 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in
Details
Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Voltage
120 V
Light Type
Incandescent
Collection
Aurora
Lamp Watts
60 W
Number of Lights
5
Material
Steel, Glass
Dimmable
Yes
Bulb Included
No
Location Rating
Dry
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.