This item is Discontinued.

Maxim Lighting Avant 1-Light 4.5" Wide Polished Chrome Wall Sconce 22021SWPC

Avant 1-Light 4.5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 22021SWPC
  • Zoro # G1892960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22021SWPC
Zoro #
G1892960
UPC #
783209199170
Country of Origin
China

Dimensions

Height
4.5
Width
Steel, Glass
Size
Polished Chrome
Overall Height
5
Overall Length
5.75
Overall Width
4.75
Length
Polished Chrome
Thickness
110-130
Backplate Height
5.25

Details

Dimmable
Yes
For Use With
1.54
Number of Bulbs
1
Shade Finish
Satin White
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Collection
Avant
ADA Compliant
No

Description

Satin White glass cylinders are cradled in castings of Polished Chrome to create this crisp and clean contemporary design. Each fixture is supplied with xenon lamps for good illumination. High style at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.