This item is Discontinued.

Maxim Lighting Avant 4-Light 23.5" Wide Polished Chrome Vanity Light 22024SWPC

Avant 4-Light 23.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 22024SWPC
  • Zoro # G1891798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22024SWPC
Zoro #
G1891798
UPC #
783209199194
Country of Origin
China

Dimensions

Height
23.5
Length
Polished Chrome
Width
Steel, Glass
Overall Height
5
Overall Length
5.75
Thickness
110-130
Size
Polished Chrome
Overall Width
7.25
Backplate Height
5.25

Details

Collection
Avant
For Use With
6.6
Dimmable
Yes
Number of Bulbs
4
Shade Finish
Satin White
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon

Description

Satin White glass cylinders are cradled in castings of Polished Chrome to create this crisp and clean contemporary design. Each fixture is supplied with xenon lamps for good illumination. High style at an affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.