Zoro Homepage
This item is Discontinued.
Maxim Lighting Avant 5-Light 22" Wide Polished Chrome Chandelier 22027SWPC

Avant 5-Light 22" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 22027SWPC
  • Zoro # G1893222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22027SWPC
Zoro #
G1893222
UPC #
783209199217
Country of Origin
China

Dimensions

Size
Polished Chrome
Overall Length
5.75
Height
22
Overall Height
22
Inside Diameter
46.25
Length
Polished Chrome
Thickness
110-130
Overall Width
15.75
Width
Steel, Glass
Minimum Height
10.25
Maximum Height
46.25
Wire Length
120

Details

For Use With
7.3
Collection
Avant
Dimmable
Yes
Shade Finish
Satin White
Maximum Wattage Per Bulb
40
Number of Bulbs
5
ADA Compliant
No
Bulb Type
G9 Xenon

Description

Satin White glass cylinders are cradled in castings of Polished Chrome to create this crisp and clean contemporary design. Each fixture is supplied with xenon lamps for good illumination. High style at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.