This item is Discontinued.

Maxim Lighting Avant 8-Light 25" Wide Polished Chrome Chandelier 22029SWPC

Avant 8-Light 25" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 22029SWPC
  • Zoro # G1892102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22029SWPC
Zoro #
G1892102
UPC #
783209199224
Country of Origin
China

Dimensions

Size
Polished Chrome
Width
Steel, Glass
Overall Width
21.25
Overall Height
25
Inside Diameter
46.25
Thickness
110-130
Overall Length
5.75
Length
Polished Chrome
Height
25
Maximum Height
46.25
Minimum Height
10.25
Wire Length
120

Details

Dimmable
Yes
For Use With
13.2
Collection
Avant
Number of Bulbs
8
ADA Compliant
No
Shade Finish
Satin White
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40

Description

Satin White glass cylinders are cradled in castings of Polished Chrome to create this crisp and clean contemporary design. Each fixture is supplied with xenon lamps for good illumination. High style at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.