Zoro Homepage

Avenue 2-Light 7" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 54350ABZ

  • Zoro # G1459861


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 2" Extension
Voltage
120 V
Width
Aluminum
Height
7
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54350ABZ
Zoro #
G1459861
UPC #
783209121720
Country of Origin
China

Dimensions

Width
Aluminum
Height
7
Length
Architectural Bronze
Fixture Width
7 in
Fixture Height
10 in
Overall Length
10
Thickness
120
Overall Height
2
Size
Architectural Bronze
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 2" Extension
Voltage
120 V
Light Technology
LED
Watts
16 W
Lumens
390
Finish
Architectural Bronze
Lamp Watts
8 W
Lamp Type
PCB Integrated
Lamp Quantity
2
Color Temperature
3000 K
Lamp Included
Yes
Housing Material
Aluminum
CRI
Greater than 90
For Use With
1.97
Collection
Avenue LED
Maximum Wattage Per Bulb
8
Number of Bulbs
2
Dimmable
Yes
Bulb Type
PCB Integrated LED
Damp/Wet Rating
Wet
Lighting Direction
Down
Dimming Method
Triac CL
ADA Compliant
Yes

Description

This great architectural outdoor design provides illumination from two places. A slash of light washes down the grated diffuser and out away from the wall while additional light is directed out the bottom straight down that washes the wall and illuminates the walkway below. Available In three sizes and finished in Architectural Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.