Zoro Homepage

Axis 1-Light 5" Wide Polished Chrome Vanity Light

  • Mfr # 11311FTPC

  • Zoro # G1894196


product price: $40.00
/ea

Key Features

Height
5
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11311FTPC
Zoro #
G1894196
UPC #
783209113367
Country of Origin
China

Dimensions

Height
5
Length
Polished Chrome
Width
Steel, Glass
Overall Length
8
Size
Polished Chrome
Overall Height
6.5
Thickness
120
Backplate Height
8
Back Plate Height
8 in
Back Plate Width
4.75 in

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.