This item is Discontinued.

Maxim Lighting Axis 15-Light 43" Wide Oil Rubbed Bronze Chandelier 11228FTOI

This item is Discontinued.

Maxim Lighting

Axis 15-Light 43" Wide Oil Rubbed Bronze Chandelier (Discontinued)

Mfr # 11228FTOI
Zoro # G1887756
UPC # 783209108561
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11228FTOI
Zoro #
G1887756
UPC #
783209108561
Country of Origin
China

Dimensions

Width
43 in

Details

Lamp Quantity
15
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Collection
Axis
Dimmable
Yes
Voltage
120 V
Style
Modern
Shade Finish
Frosted
ADA Compliant
No
Shade Material
Glass

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.