Zoro Homepage

Axis 15-Light 43" Wide Satin Nickel Chandelier

  • Mfr # 11228FTSN

  • Zoro # G1883151


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
600 W
Size
Satin Nickel
Glass Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11228FTSN
Zoro #
G1883151
UPC #
783209108578
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Height
43
Height
43
Overall Length
40.25
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Chain Length
72 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.