Zoro Homepage

Axis 2-Light 13" Wide Polished Chrome Vanity Light

  • Mfr # 11312FTPC

  • Zoro # G1879100


product price: $64.00
/ea

Key Features

Height
8.5 in
Width
13 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11312FTPC
Zoro #
G1879100
UPC #
783209113374
Country of Origin
China

Dimensions

Height
8.5 in
Width
13 in
Back Plate Height
4.75 in
Back Plate Width
8 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Axis
Lamp Included
No
Features
6.5" Extension
Lamp Watts
60 W
Dimmable
Yes
Housing Material
Steel, Glass
Glass Color
Frosted
Watts
120 W
Damp/Wet Rating
Damp

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.