
Axis 3-Light 18" Wide Satin Nickel Chandelier
Mfr # 11223FTSN
Zoro # G1882022
product price:Â $170.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Material
Steel, Glass
Collection
Axis
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11223FTSN
Zoro #
G1882022
UPC #
783209007642
Country of Origin
China
Dimensions
Height
16.25 in
Width
18 in
Length
18 in
Chain Length
36 in
Cord Length
120 in
Canopy Length
5.12 in
Canopy Width
5.12 in
Canopy Height
1 in
Details
Item
Down Light Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Material
Steel, Glass
Collection
Axis
Number of Lights
3
Light Type
Incandescent
Lamp Watts
60 W
Voltage
120 V
Dimmable
Yes
Bulb Included
No
Location Rating
Dry
Adjustable
No
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.