
Axis 4-Light Strip Bath Vanity
Mfr # 11384FTSN
Zoro # G300553890
product price:Â $114.00
/ea
Free Shipping & Returns
Key Features
Height
7.63 in
Length
8.5 in
Lamp Type
E26 Medium
Number of Lights
4
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11384FTSN
Zoro #
G300553890
UPC #
783209251373
Country of Origin
China
Dimensions
Height
7.63 in
Length
8.5 in
Shade Height
4.75 in
Back Plate Width
30 in
Backplate Height
5 in
Wire Length
8 in
Details
Lamp Type
E26 Medium
Number of Lights
4
Light Type
Incandescent
Shade Material
Frosted Glass
Dimmable
Yes
Glass Color
Frosted
Base Material
Steel; Glass
Bulb Shape
A19
Installation Direction
Up / Down
Input Voltage
120V
Lighting Direction
Up / Down
Output Voltage
120V
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.