Zoro Homepage

Axis 5-Light 24" Wide Satin Nickel Chandelier

  • Mfr # 11225FTSN

  • Zoro # G1881410


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Collection
Axis
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11225FTSN
Zoro #
G1881410
UPC #
783209007666
Country of Origin
China

Dimensions

Height
20.5 in
Width
24 in
Length
24 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Collection
Axis
Lamp Watts
60 W
Dimmable
Yes
Light Type
Incandescent
Number of Lights
5
Material
Steel, Glass
Voltage
120 V
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.