
Axis 5-Light Strip Bath Vanity
Mfr # 11385FTSN
Zoro # G200553983
product price:Â $134.00
/ea
Free Shipping & Returns
Key Features
Height
7.63 in
Length
8.5 in
Lamp Type
E26 Medium
Number of Lights
5
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11385FTSN
Zoro #
G200553983
UPC #
783209251380
Country of Origin
China
Dimensions
Height
7.63 in
Length
8.5 in
Shade Height
4.75 in
Wire Length
8 in
Back Plate Width
36 in
Backplate Height
5 in
Details
Lamp Type
E26 Medium
Number of Lights
5
Light Type
Incandescent
Shade Material
Frosted Glass
Dimmable
Yes
Glass Color
Frosted
Input Voltage
120V
Output Voltage
120V
Lighting Direction
Up / Down
Base Material
Steel; Glass
Installation Direction
Up / Down
Bulb Shape
A19
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.