Zoro Homepage

Axis 9-Light 28" Wide Satin Nickel Chandelier

  • Mfr # 11226FTSN

  • Zoro # G1887841


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Frosted
Voltage
120 V
Collection
Axis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11226FTSN
Zoro #
G1887841
UPC #
783209008182
Country of Origin
China

Dimensions

Width
28 in
Height
26.5 in
Length
28 in
Chain Length
72 in
Cord Length
180 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Frosted
Voltage
120 V
Collection
Axis
Lamp Watts
60 W
Light Type
Incandescent
Dimmable
Yes
Number of Lights
9
Material
Steel, Glass
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.