
Bahama 1-Light 16.25" Wide White Pendant Light (Discontinued)
- Mfr # 54372WT
- Zoro # G1894546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54372WT
Zoro #
G1894546
UPC #
783209123182
Country of Origin
China
Dimensions
Height
16.25
Length
White
Width
Hemp Rope, Acrylic
Size
White
Thickness
120
Overall Length
9
Inside Diameter
139
Overall Height
16.25
Minimum Height
14.5
Maximum Height
139
Details
Shade Material
Hemp String
Collection
Bahama
For Use With
4.25
Dimmable
Yes
Number of Bulbs
1
Bulb Type
PCB Integrated LED
ADA Compliant
No
Maximum Wattage Per Bulb
8
Description
This casual collection of lighting features hand formed shades of fiber twine coated with a polyurethane material for strength and durability. The resilience of the construction makes It suitable for damp locations and the Ideal lighting for covered patios and outdoor living spaces. With the Integrated LED, this collection is a perfect combination of style and security lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.