Zoro Homepage

Bahama 1-Light 20.25" Wide Natural Pendant Light

  • Mfr # 54374NA

  • Zoro # G1894561


product price: $434.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Housing Finish
Natural
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54374NA
Zoro #
G1894561
UPC #
783209123205
Country of Origin
China

Dimensions

Height
11 in
Width
20.25 in
Maximum Hanging Length
141 in
Minimum Hanging Length
16.5 in

Details

Housing Finish
Natural
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Bahama
Item
Outdoor Pendant
Material
Hemp Rope, Acrylic
CRI
Greater than 80
Lamp Watts
12 W
Watts
12 W
Color Temperature
3000 K
Lamp Included
Yes
Lumens
840
Dimming Method
Triac CL
Location Rating
Damp

Description

This casual collection of lighting features hand formed shades of fiber twine coated with a polyurethane material for strength and durability. The resilience of the construction makes It suitable for damp locations and the Ideal lighting for covered patios and outdoor living spaces. With the Integrated LED, this collection is a perfect combination of style and security lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.